771002 - 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL

Empire

  • $34.99 (Each)
  • $34.99 (Each)

  • $419.88 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
771002
Manufacturer
Empire
Manufacturer's Part Number
77-1002
Description
3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
N/A
UPC/GTIN
015812771024 / 00015812771024
Weight per unit
2.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.99 (Each)
Carton
$419.88 (Per 12)
Resources
Images
 
 
771002 - Small Image
 
771002 - Large Image
 
771002 - Large Image
Attachments
 
 
771002 - Specification Sheet
Other Links
 
 
771002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Descriptions
Description
3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL
Product Type
3"X1000'Ylwcuidadotp
extra long description
MILW 77-1002 3"x1000'YlwCUIDADOTp
Short Description
3"x1000'YlwCUIDADOTp
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi
Additional Information
package quantity
1
Tape Length
1000.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
77-1002
GTIN
00015812771024
UPC
015812771024
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
2.385
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat