7055BBS - 5-100M 38" BB Vanity

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7055BBS
Manufacturer
Millennium
Manufacturer's Part Number
7055-BB/S
Description
5-100M 38" BB Vanity
We All Harbor A Little Vanity, and Just The Right Selection Of Vanity Light Is Certain to Satisfy. It`S An Opportunity to Make A Bold Design Statement While Bathing You In The Perfect Light. Light Bulbs Are Not Included.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
842639007308 / 00842639007308
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7055BBS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Leaf, Flower, Fruit
Descriptions
Description
5-100M 38" BB VANITY
Long Description
We all harbor a little vanity, and just the right selection of vanity light is certain to satisfy. It`s an opportunity to make a bold design statement while bathing you in the perfect light. Light bulbs are not included.
Product Type
Five Light Vanity
Additional Information
Voltage
120.00
Category
Bathroom Fixtures
bulb type
Type ICF
Safety Rating
UL mA
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
7055-BB/S
GTIN
00842639007308
UPC
842639007308
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Five+Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
9.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat