3368143 - 600V 3P+G DS60 Inlet

Meltric

  • $213.31 (Each)
  • $213.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3368143
Manufacturer
Meltric
Manufacturer's Part Number
33-68143
Description
600V 3P+G DS60 Inlet
Meltric 33-68143 Inlet, Enclosure Nema 3R, IP54/IP55, Wiring Capacity 10 to 2 Awg, Horsepower Rating 25 HP At 600 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
784474123426 / 00784474123426
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.31 (Each)
Resources
Images
 
 
3368143 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
60 Hz
Voltage Rating
600 VAC
Material
Polyester
Material, Color, and Finish
Color
Blue Light
Dimensions and Weight
Size
3.62 DIA X 2.20 IN
Descriptions
Description
600V 3P+G DS60 INLET
Product Type
DS60 Inlet
extra long description
MEL 33-68143 DS60 INLET
Long Description
Meltric 33-68143 Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 AWG, Horsepower Rating 25 HP At 600 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 KAMP, Application: Metals, Quarry, Automotive and Mining Industries, Standard: UL, CSA, NOM, IEC
Special Features
Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 AWG, Horsepower Rating 25 HP At 600 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 KAMP
Manufacturer Information
Manufacturers Part Number
33-68143
Brand
Meltric
sub brand
Decontactor
GTIN
00784474123426
UPC
784474123426
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
TRIP UNIT, INSULATED CASE TYPE; CSA APPROVAL; 800 AMPERE CURRENT RATING; INSTANTANEOUS/LONG DELAY TIME/SHORT DELAY TIME, GROUND FAULT DEFEATABLE ADJUSTMENT; MICROVERSATRIP[R] BRAND; REPLACEMENT TRIP UNIT; INCLUDES PROTECTIVE RELAY AND COMMUNICATION
Packaging
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to 140 F
Application
Metals, Quarry, Automotive and Mining Industries
standard
UL, CSA, NOM, IEC, CE, NFPA 70E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat