9H114 - Handle 1-1/4"NPT

Meltric

  • $97.97 (Each)
  • $97.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
9H114
Manufacturer
Meltric
Manufacturer's Part Number
9H114
Description
Handle 1-1/4"NPT
Handle, Cable Range 0.75 to 1.375IN, Application: DS100 Polyester/Metal Inlet, Size: 1.25IN NPT, Material: Metal
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
784474006477 / 00784474006477
Weight per unit
2.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.97 (Each)
Resources
Features
Material
Metal
Dimensions and Weight
Size
1.25 NPT IN
Descriptions
Description
HANDLE 1-1/4"NPT
Product Type
Metal Handle Size.5 1-1/4"NPT
Long Description
Handle, Cable Range 0.75 to 1.375IN, Application: DS100 Polyester/Metal Inlet, Size: 1.25IN NPT, Material: Metal
Special Features
Cable Range 0.75 to 1.375IN
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
9H114
sub brand
Decontactor
GTIN
00784474006477
UPC
784474006477
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
INDUSTRIAL CONTROL RELAY, AC OPERATED TYPE; 3NO-1NC CONTACT CONFIGURATION; PANEL MOUNTING; 4 POLE(S); CLAMP TERMINAL TYPE; 115 TO 120 VAC AT 60 HZ COIL VOLTAGE; CONVERTIBLE CONTACT TYPE; 10 AMPERE CONTACT CURRENT RATING
Packaging
Weight per each
2.19
Carton
1
Uses, Certifications, and Standards
Application
DS100 Polyester/Metal Inlet
You must have an account to view stock levels
There were no add-on items found for 9H114.

* All prices subject to change.