CG1142AM - Al Cord GRP W/Wiremesh

Meltric

  • $137.77 (Each)
  • $137.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG1142AM
Manufacturer
Meltric
Manufacturer's Part Number
CG1142AM
Description
Al Cord GRP W/Wiremesh
Meltric; Cord Grip With Mesh; Conductor Range: 1 - 1.125 Awg; Material: Aluminum; Connection: 1.250 In NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784474604291 / 00784474604291
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.77 (Each)
Resources
Images
 
 
CG1142AM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
1.250 IN NPT
Material
Aluminum
Descriptions
Description
AL CORD GRP W/WIREMESH
Product Type
Cordgrip With Mesh
extra long description
MEL CG1142AM CORDGRIP WITH MESH
Long Description
Meltric; Cord Grip With Mesh; Conductor Range: 1 - 1.125 AWG; Material: Aluminum; Connection: 1.250 IN NPT
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
CG1142AM
GTIN
00784474604291
UPC
784474604291
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.54
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat