MA1 - 20A 30D DSN1 MTL Angle

Meltric

  • $38.11 (Each)
  • $38.11 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MA1
Manufacturer
Meltric
Manufacturer's Part Number
MA1
Description
20A 30D DSN1 MTL Angle
Meltric; Angle; 30 Deg; Material: Metal
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Residential Gfci Devices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784474555814 / 00784474555814
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.11 (Each)
Resources
Images
 
 
MA1 - Large Image
Features
Material
Metal
Descriptions
Description
20A 30D DSN1 MTL ANGLE
Product Type
Metal 30D Angle
Long Description
Meltric; Angle; 30 DEG; Material: Metal
Manufacturer Information
Brand
Meltric
sub brand
Decontactor
GTIN
00784474555814
UPC
784474555814
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
30 Deg Angle
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
DS100 Plug/Receptacle
You must have an account to view stock levels
There were no add-on items found for MA1.

* All prices subject to change.