52412J - 8-32 X 3/4" RHMS Slotted/Phillips ZP

Cully

  • $0.08 (Each)
  • $0.08 (Each)

  • $7.76 (Per 100)

  • $93.12 (Per 1,200)

Availability: Currently Out Of Stock
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
52412J
Manufacturer
Cully
Manufacturer's Part Number
52412J
Description
8-32 X 3/4" RHMS Slotted/Phillips ZP
8-32 X 3/4" Machine Screws, Round Head, Combo Phillips/Slotted, Zinc Plated, Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
085937080899 / 00085937080899
Weight per unit
0.0048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$7.76 (Per 100)
Standard Packaging
$93.12 (Per 1,200)
Resources
Images
 
 
52412J - Small Image
 
52412J - Large Image
Other Links
 
 
52412J - Other
Attachments
 
 
52412J - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
8-32 x 3/4"
Length
0.750"
Descriptions
Description
8-32 X 3/4" RHMS SLOTTED/PHILLIPS ZP
Product Type
8-32 X 3/4 RHMS Slot/Phil ZP
extra long description
CUL 52412J 8-32 X 3/4 RHMS SLOT/PHI
Long Description
8-32 x 3/4" Machine Screws, Round Head, Combo Phillips/Slotted, Zinc Plated,Jar
Additional Information
Head Diameter
0.298"
Thread Type
2A External
Drive Type
Slotted / Phillips Combo
Head Type
Round Head
Manufacturer Information
Manufacturers Part Number
52412J
Brand
CULLY
GTIN
00085937080899
UPC
085937080899
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.0048
Carton
100
Package
1200
Uses, Certifications, and Standards
Application
Machine screws form a fastening that is superior in strength to spaced thread screws. For use with a pre-tapped hole or with a nut.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat