52432J - 8-32 X 2" RHMS Slotted/Phillips ZP

Cully

  • $0.17 (Each)
  • $0.17 (Each)

  • $16.89 (Per 100)

  • $101.34 (Per 600)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52432J
Manufacturer
Cully
Manufacturer's Part Number
52432J
Description
8-32 X 2" RHMS Slotted/Phillips ZP
8-32 X 2" Machine Screws, Round Head, Combo Phillips/Slotted, Zinc Plated, Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
085937080936 / 00085937080936
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$16.89 (Per 100)
Standard Packaging
$101.34 (Per 600)
Resources
Images
 
 
52432J - Small Image
 
52432J - Large Image
Attachments
 
 
52432J - Specification Sheet
Other Links
 
 
52432J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.000"
Size
8-32 x 2"
Descriptions
Description
8-32 X 2" RHMS SLOTTED/PHILLIPS ZP
Product Type
8-32 X 2 RHMS Slot/Phil ZP
extra long description
CUL 52432J 8-32 X 2 RHMS SLOT/PHIL
Long Description
8-32 x 2" Machine Screws, Round Head, Combo Phillips/Slotted, Zinc Plated,Jar
Additional Information
Thread Type
2A External
Head Diameter
0.298"
Head Type
Round Head
Drive Type
Slotted / Phillips Combo
Manufacturer Information
Manufacturers Part Number
52432J
Brand
CULLY
GTIN
00085937080936
UPC
085937080936
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.011
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Machine screws form a fastening that is superior in strength to spaced thread screws. For use with a pre-tapped hole or with a nut.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat