77032J - 10 X 2" HWH SMS Slotted/Phillips ZP

Cully

  • $0.28 (Each)
  • $0.28 (Each)

  • $28.03 (Per 100)

  • $168.18 (Per 600)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77032J
Manufacturer
Cully
Manufacturer's Part Number
77032J
Description
10 X 2" HWH SMS Slotted/Phillips ZP
10 X 2" Sheet Metal Screws, Hex Washer Head, Combo Phillips/Slotted, Zinc Plated, Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
085937082060 / 00085937082060
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$28.03 (Per 100)
Standard Packaging
$168.18 (Per 600)
Resources
Images
 
 
77032J - Small Image
 
77032J - Large Image
Other Links
 
 
77032J - Other
Attachments
 
 
77032J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
10 x 2"
Length
2"
Descriptions
extra long description
CUL 77032J 10x2 HWH SMS SLOT/PHIL Z
Product Type
10X2 HWH SMS Slot/Phil ZP
Description
10 X 2" HWH SMS SLOTTED/PHILLIPS ZP
Long Description
10 x 2" Sheet Metal Screws, Hex Washer Head, Combo Phillips/Slotted, Zinc Plated,Jar
Additional Information
Thread Size
16
Head Type
Hex Washer Head
Drive Type
Phillips/Slotted Combo
Thread Type
Type-A
Manufacturer Information
Brand
Minerallac Company
Manufacturers Part Number
77032J
GTIN
00085937082060
UPC
085937082060
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
1.23
Carton
100
Package
600
Uses, Certifications, and Standards
Application
For use with sheet metal.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat