BC1850 - 1/2" Emt Conduit Clip W/ 1/8-1/4" Beam Clamp SPS

Blackclaw

  • $2.76 (Each)
  • $2.76 (Each)

  • $276.24 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC1850
Manufacturer
Blackclaw
Manufacturer's Part Number
BC1850
Description
1/2" Emt Conduit Clip W/ 1/8-1/4" Beam Clamp SPS
Hammer On Beam Clamp and Push In Conduit Clip Assembly, Beam Clamp Fits 1/8-1/4" Flange, Conduit Clip Fits 1/2" Emt, Spring Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
784610182508 / 00784610182508
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Carton
$276.24 (Per 100)
Resources
Images
 
 
BC1850 - Small Image
 
BC1850 - Large Image
Attachments
 
 
BC1850 - Specification Sheet
Other Links
 
 
BC1850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Color
Black
Finish
Zinc Phosphate & Oil
Dimensions and Weight
Thickness
Beam Clamp 0.042 Conduit Clip 0.035
Size
2.37 x 1.75 x 1.46
Descriptions
Description
1/2" EMT CONDUIT CLIP W/ 1/8-1/4" BEAM CLAMP SPS
Product Type
1/2EMT Clip W/1/8-1/4BMCLMP SP
extra long description
MINRLAC BC1850 1/2EMT Clip W/1/8-1/
Special Features
Fits 1/8"-1/4" Flange Fits 1/2" EMT
Long Description
Hammer On Beam Clamp and Push In Conduit Clip Assembly, Beam Clamp Fits 1/8-1/4" Flange, Conduit Clip Fits 1/2" EMT, Spring Steel
Additional Information
Number of Holes
2
load
25 lbs
Manufacturer Information
Manufacturers Part Number
BC1850
Brand
Blackclaw
GTIN
00784610182508
UPC
784610182508
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Beam Clamp with Conduit Clip
Packaging
Weight per each
0.077
Carton
100
Uses, Certifications, and Standards
Application
Electrical Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat