DLS1 - Snap In Box Support

Blackclaw

  • $1.39 (Each)
  • $1.39 (Each)

  • $138.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLS1
Manufacturer
Blackclaw
Manufacturer's Part Number
DLS1
Description
Snap In Box Support
Plastic Far Side Electrical Box Support, Mounts to Back Of 1-1/2 or 2-1/8" Boxes, Designed For 3-5/8 " Metal Studs, Black
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784610412193 / 00784610412193
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.39 (Each)
Carton
$138.66 (Per 100)
Resources
Images
 
 
DLS1 - Small Image
 
DLS1 - Large Image
Attachments
 
 
DLS1 - Specification Sheet
Other Links
 
 
DLS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
1-1/2 or 2-1/8INBOX SPRT PLSTC
extra long description
MINRLAC DLS1 1-1/2 or 2-1/8inBox Sp
Description
SNAP IN BOX SUPPORT
Long Description
Plastic Far Side Electrical Box Support, Mounts to Back of 1-1/2 or 2-1/8" Boxes, Designed for 3-5/8 " Metal Studs, Black
Special Features
3-5/8" steel studs 1-1/2" or 2-1/8" Boxes
Construction
Molded
Manufacturer Information
Brand
Blackclaw
Manufacturers Part Number
DLS1
GTIN
00784610412193
UPC
784610412193
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box Support
Trade Size
Trade Size
0.975 x 0.975 x 2.22
Packaging
Weight per each
0.015
Carton
100
Uses, Certifications, and Standards
Application
Electrical Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat