NP18 - 18 X 1-1/2" Nail Plate W/ Nail/Screw Holes, PG

Cully

  • $1.68 (Each)
  • $1.68 (Each)

  • $83.88 (Per 50)

  • $167.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP18
Manufacturer
Cully
Manufacturer's Part Number
NP18
Description
18 X 1-1/2" Nail Plate W/ Nail/Screw Holes, PG
18 X 1-1/2" Nail Plate With Nail/Screw Holes, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131606 - Wire guard nail plate
UPC/GTIN
784610843188 / 00784610843188
Weight per unit
0.467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$83.88 (Per 50)
Resources
Images
 
 
NP18 - Small Image
 
NP18 - Large Image
Attachments
 
 
NP18 - Specification Sheet
Other Links
 
 
NP18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
1-1/2"
Thickness
1/16" (16 Gauge)
Length
18"
Size
18" x 1-1/2"
Descriptions
Description
18 X 1-1/2" NAIL PLATE W/ NAIL/SCREW HOLES, PG
Product Type
18 X 1-1/2 Nail Plate PG
extra long description
MINRLAC NP18 18 x 1-1/2 Nail Plate
Long Description
18 x 1-1/2" Nail Plate with Nail/Screw Holes, Pre-Galvanized
Special Features
6 Holes
Manufacturer Information
Manufacturers Part Number
NP18
Brand
CULLY
GTIN
00784610843188
UPC
784610843188
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
NAIL PLATE
Packaging
Weight per each
0.467
Carton
50
Uses, Certifications, and Standards
standard
2011 NEC 300.4(A)
Application
Wire protection
Mounting
Screw-on
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat