NP6 - 6" X 1-1/2" Nail Plate

Cully

  • $1.16 (Each)
  • $1.16 (Each)

  • $57.87 (Per 50)

  • $115.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NP6
Manufacturer
Cully
Manufacturer's Part Number
NP6
Description
6" X 1-1/2" Nail Plate
6 X 1-1/2" Nail Plate, Pre-Galvanized
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131606 - Wire guard nail plate
UPC/GTIN
784610843065 / 00784610843065
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$57.87 (Per 50)
Resources
Images
 
 
NP6 - Small Image
 
NP6 - Large Image
Attachments
 
 
NP6 - Specification Sheet
Other Links
 
 
NP6 - Other
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
1-1/2"
Thickness
1/16" (16 Gauge)
Length
6"
Size
6" x 1-1/2"
Descriptions
Product Type
6 X 1-1/2 Nail Plate PG
extra long description
MINRLAC NP6 6 x 1-1/2 Nail Plate PG
Description
6" X 1-1/2" NAIL PLATE
Long Description
6 x 1-1/2" Nail Plate, Pre-Galvanized
Special Features
4 Teeth
Manufacturer Information
Brand
CULLY
GTIN
00784610843065
UPC
784610843065
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
NAIL PLATE
Packaging
Weight per each
0.155
Carton
50
Uses, Certifications, and Standards
Application
Wire protection
standard
2011 NEC 300.4(A)
Mounting
Hammer-on
You must have an account to view stock levels

* All prices subject to change.

false