35161H330 - MTR. Start Cap, 161-193UF 330V

Morris Products

  • $28.06 (Each)
  • $28.06 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35161H330
Manufacturer
Morris Products
Manufacturer's Part Number
35-161H330
Description
MTR. Start Cap, 161-193UF 330V
Mor 35-161H330 MTRSTRT CPCTRS VRBL
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvacr Capacitors
UNSPSC
32121504 - Capacitor networks
UPC/GTIN
777980009049 / 00777980009049
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$28.06 (Each)
Resources
Images
 
 
35161H330 - Large Image
 
35161H330 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
MTRSTRT CPCTRS VRBL 330VAC 161-193 Uf
Description
MTR. START CAP, 161-193UF 330V
Long Description
MOR 35-161H330 MtrStrt Cpctrs Vrbl
Manufacturer Information
Brand
MORRIS PRODUCTS
Manufacturers Part Number
35-161H330
GTIN
00777980009049
UPC
777980009049
Taxonomies, Classifications, and Categories
Category Description
HVACR Capacitors
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat