35189G330 - *Delisted* MTR Start Cap 189-227UF 330V

Morris Products

  • $34.64 (Each)
  • $34.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35189G330
Manufacturer
Morris Products
Manufacturer's Part Number
35-189G330
Description
*Delisted* MTR Start Cap 189-227UF 330V
Mor 35-189G330 MTRSTRT CPCTRS VRBL
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvacr Capacitors
UNSPSC
32121504 - Capacitor networks
UPC/GTIN
777980037202 / 00777980037202
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$34.64 (Each)
Resources
Images
 
 
35189G330 - Large Image
 
35189G330 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
MTRSTRT CPCTRS VRBL 330VAC 189-227uf
Long Description
MOR 35-189G330 MtrStrt Cpctrs Vrbl
Description
*DELISTED* MTR START CAP 189-227UF 330V
Manufacturer Information
Brand
MORRIS PRODUCTS
Manufacturers Part Number
35-189G330
GTIN
00777980037202
UPC
777980037202
Taxonomies, Classifications, and Categories
Category Description
HVACR Capacitors
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat