71333C - 36W/48W/60W 3K/4K/5K Barn Light With Short Cap

MOR

  • $132.00 (Each)
  • $132.00 (Each)
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
71333C
Manufacturer's Part Number
71333C
Description
36W/48W/60W 3K/4K/5K Barn Light With Short Cap
Dusk to Dawn 40/50/60W 3/4/5K
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
601986713337 / 00601986713337
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.00 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
50 Watt
Lamp Type
LED
Material, Color, and Finish
Finish
Powder Coated Gray
Housing Material
Die-Cast Aluminum
Descriptions
Description
36W/48W/60W 3K/4K/5K BARN LIGHT WITH SHORT CAP
extra long description
POWDER COATED GRAY FINISH; UL (CANADA AND US), DLC APPROVAL; BRACKET MOUNTING; LED LAMP TYPE; 50 WATT LAMP WATTAGE; DIE-CAST ALUMINUM HOUSING MATERIAL; 120/208/240/277 VOLT AC LAMP/BALLAST VOLTAGE; TWIST LOCK PHOTOCELL CONTROL TYPE; ANTI-GLARE POLYCARBONATE FROSTED LENS REFRACTOR/LENS TYPE; HARDWARE MATERIAL STAINLESS STEEL; ENCLOSURE RATING IP65; CURRENT RATING 0.6 AMP; OVERALL DIMENSION 21-1/4 INCH DEPTH X 24 INCH HEIGHT; INTENSITY 5050 LUMEN; EFFICACY RATING 101 LUMEN PER WATT; COLOR RENDERING INDEX 72;
Product Type
Led Area Light Fixture
Long Description
LED AREA LIGHT FIXTURE, POWDER COATED GRAY FINISH; UL (CANADA AND US), DLC APPROVAL; BRACKET MOUNTING; LED LAMP TYPE; 50 WATT LAMP WATTAGE; DIE-CAST ALUMINUM HOUSING MATERIAL; 120/208/240/277 VOLT AC LAMP/BALLAST VOLTAGE
Additional Information
Hardware Material Stainless Steel; Enclosure Rating IP65; Current Rating 0.6 Amp; Overall Dimension 21-1/4 Inch Depth x 24 Inch Height; Intensity 5050 Lumen; Efficacy Rating 101 Lumen per Watt; Color Rendering Index 72; Color Temperature Rating 5000 Kelvi
Commodity Description
Led Roadway Lighting
Additional Information
Lamp/Ballast Voltage
120/208/240/277 Volt AC
Control Type
Twist Lock Photocell
Refractor/Lens Type
Anti-Glare Polycarbonate Frosted Lens
Manufacturer Information
Manufacturers Part Number
71333C
Brand
Morris Products Inc.
GTIN
00601986713337
UPC
601986713337
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), DLC
Mounting
BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat