BPN12 - 1/2" X 7" BLK Pipe Nipple BPN

MOR

  • $3.01 (Each)
  • $3.01 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPN12
Manufacturer's Part Number
N/A
Description
1/2" X 7" BLK Pipe Nipple BPN
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hvacr Install Accessories: Screws, Duct Ties, Duct Sealer, Duct Tapes, PVC...
UNSPSC
-
UPC/EAN/GTIN
019442150976
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Taxonomies, Classifications, and Categories
Category Description
HVACR Install Accessories: Screws, Duct Ties, Duct Sealer, Duct Tapes, PVC...
Availability
Status
Inactive
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BPN12.
Jump To:

Similar Items

Similar items are close alternatives to BPN12, though they may not be 100% alike.

1/2" X 7" BLK Pipe Nipple BPN
  • Our Part #: BPN12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: DVV
  • Find: Similar Items
  • Pkg Sizes: 25 ($75.25) ·
BPN12 - Diversitech Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat