DP40224 - 2P 40A 24V DP Contactor

Square D

  • $25.54 (Each)
  • $25.54 (Each)

Availability: Currently Out Of Stock
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
DP40224
Manufacturer
Square D
Manufacturer's Part Number
8910DP42V14
Description
2P 40A 24V DP Contactor
Contactor 600VAC 40AMP DP +Options
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
Generic Havcr Motors
UNSPSC
39121529 - Contactors
UPC/GTIN
785901024200 / 00785901024200
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.54 (Each)
Resources
Images
 
 
DP40224 - Small Image
 
DP40224 - Large Image
Attachments
 
 
DP40224 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2 A
Current Rating
40 AMPERE
Descriptions
Long Description
DEFINITE PURPOSE CONTACTOR, NON REVERSING; 2 POLE; 2 HP AT 115 VAC 1 PHASE, 5 HP AT 230 VAC 1 PHASE; 40 AMPERE CURRENT RATING; RESISTIVE CURRENT 50 AMPERE; COIL VOLTAGE 24 VAC AT 50/60 HZ; AUXILIARY CONTACT 2NO; OPEN ENCLOSURE; NEMA CONSTRUCTION STANDARD
extra long description
2 POLE; 2 HP AT 115 V 1 PHASE, 5 HP AT 230 V 1 PHASE; 40 AMPERE; RESISTIVE CURRENT 50 AMPERE; COIL VOLTAGE 24 V AT 50/60 HZ; OPEN; NEMA CONSTRUCTION STANDARD; APPROVAL UL, CSA; 8910 MODEL; INCLUDES QUICK CONNECT TERMINALS, BINDING HEAD SCREW, BOX LUGS; LOCKED ROTOR RATING 240 AMPERE AT 277 V, 200 AMPERE 460 V, 160 AMPERE AT 575 V
Commodity Description
DEFINITE PURPOSE CONTACTORS
Additional Information
INCLUDES QUICK CONNECT TERMINALS, BINDING HEAD SCREW, BOX LUGS; LOCKED ROTOR RATING 240 AMPERE AT 277 V, 200 AMPERE 460 V, 160 AMPERE AT 575 V
Description
2P 40A 24V DP CONTACTOR
Product Type
Definite Purpose Contactor
Additional Information
Power Rating/Voltage
2 HP AT 115 VAC 1 PHASE, 5 HP AT 230 VAC 1 PHASE
Auxiliary Contact
2NO
Coil Voltage
24 VAC AT 50/60 HZ
Resistive Ampere
50 AMPERE
Construction Standard
NEMA
Manufacturer Information
Model
8910
Brand
Square D[R]
Manufacturers Part Number
8910DP42V14
GTIN
00785901024200
UPC
785901024200
Taxonomies, Classifications, and Categories
Type
NON REVERSING
Category Description
Generic HAVCR Motors
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Enclosure
OPEN
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DP40224.
Jump To:

Similar Items

Similar items are close alternatives to DP40224, though they may not be 100% alike.

2P Definite Purpose Contact
  • Our Part #: TEC40224
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: MOR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.86) ·
TEC40224 - Morris Products Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.86

Each

QTY:
Each
Add
Eaton Definite Purpose Contactor, Quick, 40A, 277 Vac, 60 HZ, Open With Metal Mo...
  • Our Part #: C25BNB240T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C25BNB240T
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.25) ·
C25BNB240T - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DP40224 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB240T Eaton 00786685116105
4DD09 WW GRAINGER n/a
DP40C2PF Rockwell Automation n/a
8910DP42V14 Schneider Electric 00785901024200
45GG20AJ Siemens 00783087151673

* All prices subject to change.

Begin Live Chat