PS1816 - 1-1/2" X 18" 16G Plate Strap 4 Holes/End 100/CS

MPC

  • $0.78 (Each)
  • $0.78 (Each)

  • $77.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS1816
Manufacturer's Part Number
PS1816
Description
1-1/2" X 18" 16G Plate Strap 4 Holes/End 100/CS
Nail-On Plate, Industrial;Plumbing Applications Application, 1.5 W X 18 H In Dimensions, Made In Usa, 1 CT;100 PK Package Quantity, 16 Ga Thickness, 0.42 LB Weight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
04524112232
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$77.93 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
16 ga
Descriptions
Product Type
Nail Plate
Nail-On Plate
Long Description
Nail-On Plate, Industrial;Plumbing Applications Application, 1.5 W x 18 H in Dimensions, Made in USA, 1 CT;100 PK Package Quantity, 16 ga Thickness, 0.42 lb Weight
Features
Boca Plates are primarily used to protect vertical running piping in between studs from drywall nails that could potentially puncture the piping. We offer a wide variety of lengths, widths, gauges, and hole locations to accommodate varying building codes across America. Our Boca Plates come in both flat and self-nailing variations depending on plumbing contractor personal preference
Short Description
Nail-On Plate, 1.5 x 18 in, 1 CT;100 PK
Description
1-1/2" X 18" 16G PLATE STRAP 4 HOLES/END 100/CS
Additional Information
dimensions
1.5 W x 18 H in
package quantity
1 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
METAL PRODUCTS COMPANY
Manufacturers Part Number
PS1816
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.42 lb
Weight per each
0.42
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Plumbing Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat