068063 - 2" Meter Riser W/ Ta Expansion Coupling

Kraloy

  • $35.14 (Each)
  • $35.14 (Each)

  • $351.38 (Per 10)

  • $3,513.79 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
068063
Manufacturer
Kraloy
Manufacturer's Part Number
068063
Description
2" Meter Riser W/ Ta Expansion Coupling
SMR20TA 2" PVC Slip Meter Riser W/ 2" Ta Scepter/Kraloy
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454844810 / 00622454844810
Weight per unit
1.664 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.14 (Each)
Carton
$35.14 (Each)
Standard Packaging
$351.38 (Per 10)
Resources
Images
 
 
068063 - Large Image
Attachments
 
 
068063 - Specification Sheet
Tech Bulletins
 
 
068063 - Tech Bulletin
Other Links
 
 
068063 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
2"
Descriptions
Product Type
2" PVC Slip Meter Riser W/ 2" Ta Scepter/Kraloy
Description
2" METER RISER W/ TA EXPANSION COUPLING
extra long description
MULTIFIT 068063 2" PVC SLIP METER R
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
SMR20TA 2" PVC SLIP METER RISER W/ 2" TA SCEPTER/KRALOY
Manufacturer Information
Manufacturers Part Number
068063
Brand
Kraloy
GTIN
00622454844810
UPC
622454844810
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
SLIP METER RISER
Packaging
Weight per each
1.664
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514B;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat