078072 - 1" PVC Female Adapter

Kraloy

  • $0.95 (Each)
  • $0.95 (Each)

  • $47.29 (Per 50)

  • $94.58 (Per 100)

In-Stock: 304 available locally (Nacogdoches, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078072
Manufacturer
Kraloy
Manufacturer's Part Number
078072
Description
1" PVC Female Adapter
FA10 1" PVC Female Adpt Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780729 / 00622454780729
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$0.95 (Each)
Standard Packaging
$47.29 (Per 50)
Stock Availability
Nacogdoches
304 (Check another store)
All Stores
35,692
Resources
Images
 
 
078072 - Small Image
 
078072 - Large Image
Attachments
 
 
078072 - Specification Sheet
Tech Bulletins
 
 
078072 - Tech Bulletin
Other Links
 
 
078072 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1"
Descriptions
Description
1" PVC FEMALE ADAPTER
Extra Long Description
MULTIFIT 078072 1" PVC FEMALE ADPT
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
FA10 1" PVC FEMALE ADPT KRALOY
Product Type
1" PVC Female Adpt Kraloy
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078072
GTIN
00622454780729
UPC
622454780729
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
FEMALE ADPT
Packaging
Weight per each
0.076
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35,692

Location search:

A-L

Location Stock Available
Andrews
62 View Store
Arlington Branch
493 View Store
Athens
83 View Store
Avondale
112 View Store
Bartlesville
117 View Store
Bastrop
110 View Store
Baytown
76 View Store
Benton
213 View Store
Bentonville
65 View Store
Big Spring
33 View Store
Borger
27 View Store
Bridgeport
62 View Store
Brownsville
104 View Store
Brownwood
47 View Store
Bryan-College Station
31 View Store
Burleson
27 View Store
Cabot
27 View Store
Carlsbad
40 View Store
Casa Grande
178 View Store
Cedar Park
132 View Store
Centennial
77 View Store
Cleburne
52 View Store
Clovis
116 View Store
Colorado Springs
68 View Store
Concord
70 View Store
Conroe
13 View Store
Conway
89 View Store
Cookeville
344 View Store
Corsicana
63 View Store
Covington
70 View Store
Dallas
516 View Store
Deer Valley
250 View Store
Denton
175 View Store
Dodge City
168 View Store
Doraville
53 View Store
Dripping Springs
58 View Store
Dumas
64 View Store
Duncan
69 View Store
Durant
10 View Store
Edmond
219 View Store
El Dorado
66 View Store
Enid
408 View Store
Ennis
55 View Store
Fayetteville
18 View Store
Forney
119 View Store
Fort Collins
83 View Store
Fort Smith
249 View Store
Ft. Worth
64 View Store
Gainesville
190 View Store
Galena Park
248 View Store
Galveston
60 View Store
Georgetown
79 View Store
Gilbert
236 View Store
Gonzales
382 View Store
Granbury
44 View Store
Greenville
32 View Store
Greenville - SC
130 View Store
Harlingen
86 View Store
Hendersonville
69 View Store
Hereford
75 View Store
Hobbs
51 View Store
Hope
1 View Store
Hot Springs
267 View Store
Humble
93 View Store
Huntsville
73 View Store
Hutchinson
46 View Store
Jonesboro
368 View Store
Kansas City - North
119 View Store
Katy
168 View Store
Kenedy
42 View Store
Kerrville
35 View Store
Kilgore
73 View Store
Killeen
315 View Store
Lafayette
23 View Store
Lancaster
70 View Store
Laredo
44 View Store
Las Cruces
98 View Store
Lawrence
131 View Store
Lawton
71 View Store
League City
109 View Store
Lee's Summit
200 View Store
Leesville
108 View Store

M-Z

Location Stock Available
Mansfield
107 View Store
Marble Falls
130 View Store
Marietta
33 View Store
Marshall
77 View Store
McKinney
25 View Store
Mesa
204 View Store
Midland
256 View Store
Midwest City
46 View Store
Mineral Wells
17 View Store
Monroe
58 View Store
Moore
199 View Store
Mt. Pleasant
211 View Store
N Little Rock
82 View Store
N. San Antonio
57 View Store
Nashville
25 View Store
Natchitoches
4 View Store
NE Wichita
84 View Store
New Braunfels
50 View Store
New Orleans
392 View Store
Newnan
42 View Store
North Austin
88 View Store
North Fort Worth
188 View Store
Pampa
63 View Store
Paris
156 View Store
Pearland
62 View Store
Pearsall
140 View Store
Pecos
47 View Store
Pine Bluff
52 View Store
Pineville
59 View Store
Plainview
28 View Store
Plano
277 View Store
Pleasanton
104 View Store
Prescott Valley
53 View Store
Prosper
57 View Store
Pryor
152 View Store
Rock Hill
70 View Store
Rockwall
56 View Store
Rogers
67 View Store
Rome
15 View Store
Roswell
112 View Store
Round Rock
72 View Store
Russellville
10 View Store
Ruston
34 View Store
Salina
70 View Store
San Angelo
65 View Store
San Antonio
27 View Store
San Marcos
133 View Store
Searcy
20 View Store
Shawnee
90 View Store
Sherman
28 View Store
Shreveport
63 View Store
Siloam Springs
44 View Store
South Austin
87 View Store
Spring
312 View Store
Stafford
38 View Store
Stephenville
185 View Store
Stillwater
203 View Store
Stockbridge
106 View Store
Sulphur
163 View Store
Sulphur Springs
57 View Store
Sweetwater
8 View Store
Tampa Bay East
279 View Store
Temple
29 View Store
Terrell
24 View Store
Tomball
41 View Store
Tucson
108 View Store
Uvalde
81 View Store
Vidalia
47 View Store
Waco
63 View Store
Waxahachie
74 View Store
Weatherford
16 View Store
West Dallas
223 View Store
West Ft. Worth
66 View Store
Wichita Falls
103 View Store
Yukon
589 View Store

* All prices subject to change.

Begin Live Chat