078074 - 1-1/2" PVC Female Adapter

Kraloy

  • $1.47 (Each)
  • $1.47 (Each)

  • $36.68 (Per 25)

  • $146.71 (Per 100)

In-Stock: 209 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078074
Manufacturer
Kraloy
Manufacturer's Part Number
078074
Description
1-1/2" PVC Female Adapter
FA15 1 1/2" PVC Female Adpt Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780743 / 00622454780743
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$1.47 (Each)
Standard Packaging
$36.68 (Per 25)
Stock Availability
Nacogdoches
209 (Check another store)
All Stores
10,676
Resources
Images
 
 
078074 - Small Image
 
078074 - Large Image
Attachments
 
 
078074 - Specification Sheet
Tech Bulletins
 
 
078074 - Tech Bulletin
Other Links
 
 
078074 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1 1/2"
Descriptions
Product Type
1 1/2" PVC Female Adpt Kraloy
extra long description
MULTIFIT 078074 1 1/2" PVC FEMALE A
Description
1-1/2" PVC FEMALE ADAPTER
Long Description
FA15 1 1/2" PVC FEMALE ADPT KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078074
GTIN
00622454780743
UPC
622454780743
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
FEMALE ADPT
Packaging
Weight per each
0.132
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,676

Location search:

A-L

Location Stock Available
Andrews
33 View Store
Arlington Branch
156 View Store
Athens
63 View Store
Avondale
86 View Store
Bartlesville
29 View Store
Bastrop
1 View Store
Baytown
70 View Store
Benton
30 View Store
Bentonville
34 View Store
Big Spring
29 View Store
Borger
11 View Store
Bridgeport
27 View Store
Brownsville
53 View Store
Brownwood
1 View Store
Bryan
49 View Store
Burleson
19 View Store
Cabot
2 View Store
Carlsbad
62 View Store
Cedar Park
20 View Store
Centennial
28 View Store
Cleburne
26 View Store
Clovis
16 View Store
Colorado Springs
19 View Store
Conroe
13 View Store
Conway
30 View Store
Cookeville
22 View Store
Corsicana
71 View Store
Covington
33 View Store
Dallas
34 View Store
Deer Valley
138 View Store
Denton
26 View Store
Dodge City
58 View Store
Doraville
38 View Store
Dripping Springs
13 View Store
Dumas
38 View Store
Duncan
20 View Store
Durant
48 View Store
Edmond
1 View Store
El Dorado
4 View Store
Enid
22 View Store
Ennis
43 View Store
Fayetteville
21 View Store
Forney
31 View Store
Fort Collins
29 View Store
Fort Smith
4 View Store
Fort Stockton
22 View Store
Ft. Worth
3 View Store
Gainesville
1 View Store
Galena Park
13 View Store
Galveston
28 View Store
Georgetown
51 View Store
Gilbert
30 View Store
Gonzales
16 View Store
Granbury
45 View Store
Greenville
25 View Store
Harlingen
19 View Store
Hereford
6 View Store
Hobbs
20 View Store
Hope
34 View Store
Hot Springs
32 View Store
Humble
28 View Store
Huntsville
22 View Store
Hutchinson
12 View Store
Jonesboro
24 View Store
Kansas City - North
34 View Store
Katy
33 View Store
Kenedy
18 View Store
Kerrville
28 View Store
Kilgore
35 View Store
Killeen
40 View Store
Lafayette
5 View Store
Lancaster
35 View Store
Laredo
19 View Store
Las Cruces
35 View Store
Lawrence
18 View Store
Lawton
34 View Store
League City
24 View Store
Lee's Summit
47 View Store
Leesville
10 View Store

M-Z

Location Stock Available
Mansfield
26 View Store
Marble Falls
27 View Store
Marietta
13 View Store
Marshall
33 View Store
McKinney
31 View Store
Mesa
121 View Store
Midland
4 View Store
Midwest City
30 View Store
Mineral Wells
10 View Store
Monroe
24 View Store
Moore
67 View Store
Mt. Pleasant
10 View Store
N Little Rock
5 View Store
N. San Antonio
14 View Store
Nashville
19 View Store
Natchitoches
41 View Store
NE Wichita
28 View Store
New Braunfels
19 View Store
New Orleans
110 View Store
Newnan
48 View Store
North Austin
68 View Store
North Fort Worth
59 View Store
Pampa
29 View Store
Paris
103 View Store
Pearland
25 View Store
Pearsall
12 View Store
Pecos
1 View Store
Pine Bluff
36 View Store
Pineville
12 View Store
Plainview
26 View Store
Plano
48 View Store
Pleasanton
15 View Store
Prescott Valley
38 View Store
Prosper
1 View Store
Pryor
76 View Store
Rockwall
20 View Store
Rogers
80 View Store
Rome
7 View Store
Roswell
21 View Store
Round Rock
1 View Store
Russellville
28 View Store
Ruston
18 View Store
Salina
42 View Store
San Angelo
4 View Store
San Antonio
5 View Store
San Marcos
54 View Store
Searcy
24 View Store
Shawnee
34 View Store
Sherman
61 View Store
Shreveport
24 View Store
Siloam Springs
40 View Store
South Austin
11 View Store
Spring
48 View Store
Stafford
35 View Store
Stephenville
53 View Store
Stillwater
22 View Store
Stockbridge
30 View Store
Sulphur
28 View Store
Sulphur Springs
57 View Store
Sweetwater
42 View Store
Tampa Bay East
30 View Store
Temple
32 View Store
Terrell
27 View Store
Tomball
30 View Store
Tucson
200 View Store
Vidalia
31 View Store
Waco
40 View Store
Waxahachie
15 View Store
Weatherford
2 View Store
West Dallas
68 View Store
West Ft. Worth
49 View Store
Wichita Falls
29 View Store
Yukon
29 View Store

* All prices subject to change.

Begin Live Chat