078079 - 4" PVC Female Adapter

Kraloy

  • $7.42 (Each)
  • $7.42 (Each)

  • $111.28 (Per 15)

  • $741.87 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
078079
Manufacturer
Kraloy
Manufacturer's Part Number
078079
Description
4" PVC Female Adapter
FA40 4" PVC Female Adpt Kraloy
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780798 / 00622454780798
Weight per unit
0.7133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.42 (Each)
Carton
$7.42 (Each)
Standard Packaging
$111.28 (Per 15)
Resources
Images
 
 
078079 - Small Image
 
078079 - Large Image
Attachments
 
 
078079 - Specification Sheet
Tech Bulletins
 
 
078079 - Tech Bulletin
Other Links
 
 
078079 - Other
Features
Material
PVC
Dimensions and Weight
Size
4"
Descriptions
Product Type
4" PVC Female Adpt Kraloy
extra long description
MULTIFIT 078079 4" PVC FEMALE ADPT
Description
4" PVC FEMALE ADAPTER
Long Description
FA40 4" PVC FEMALE ADPT KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078079
GTIN
00622454780798
UPC
622454780798
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
FEMALE ADPT
Packaging
Weight per each
0.7133
Carton
1
Package
15
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
You must have an account to view stock levels

* All prices subject to change.