078086 - 1" PVC Male Adapter

Kraloy

  • $0.83 (Each)
  • $0.83 (Each)

  • $41.42 (Per 50)

  • $82.84 (Per 100)

In-Stock: 495 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078086
Manufacturer
Kraloy
Manufacturer's Part Number
078086
Description
1" PVC Male Adapter
TA10 1" PVC Terminal Adpt Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780866 / 00622454780866
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$0.83 (Each)
Standard Packaging
$41.42 (Per 50)
Stock Availability
Nacogdoches
495 (Check another store)
All Stores
39,641
Resources
Attachments
 
 
078086 - Specification Sheet
Images
 
 
078086 - Small Image
 
078086 - Large Image
Tech Bulletins
 
 
078086 - Tech Bulletin
Other Links
 
 
078086 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1"
Descriptions
Description
1" PVC MALE ADAPTER
Extra Long Description
MULTIFIT 078086 1" PVC TERMINAL ADP
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
TA10 1" PVC TERMINAL ADPT KRALOY
Product Type
1" PVC Terminal Adpt Kraloy
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078086
GTIN
00622454780866
UPC
622454780866
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
TERMINAL ADPT
Packaging
Weight per each
0.054
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39,641

Location search:

A-L

Location Stock Available
Andrews
8 View Store
Arlington Branch
241 View Store
Athens
93 View Store
Avondale
58 View Store
Bartlesville
17 View Store
Bastrop
136 View Store
Baytown
80 View Store
Benton
61 View Store
Bentonville
67 View Store
Big Spring
28 View Store
Borger
22 View Store
Bridgeport
78 View Store
Brownsville
149 View Store
Brownwood
45 View Store
Bryan-College Station
34 View Store
Burleson
26 View Store
Cabot
17 View Store
Carlsbad
69 View Store
Casa Grande
65 View Store
Cedar Park
55 View Store
Centennial
69 View Store
Cleburne
123 View Store
Clovis
40 View Store
Colorado Springs
105 View Store
Concord
70 View Store
Conroe
32 View Store
Conway
69 View Store
Cookeville
67 View Store
Corsicana
134 View Store
Covington
117 View Store
Dallas
395 View Store
Deer Valley
153 View Store
Denton
309 View Store
Dodge City
96 View Store
Doraville
41 View Store
Dripping Springs
73 View Store
Dumas
396 View Store
Duncan
40 View Store
Durant
46 View Store
Edmond
220 View Store
El Dorado
25 View Store
Enid
294 View Store
Ennis
17 View Store
Fayetteville
33 View Store
Forney
88 View Store
Fort Collins
18 View Store
Fort Smith
129 View Store
Ft. Worth
292 View Store
Gainesville
44 View Store
Galena Park
68 View Store
Galveston
74 View Store
Georgetown
210 View Store
Gilbert
72 View Store
Gonzales
63 View Store
Granbury
72 View Store
Greenville
109 View Store
Greenville - SC
170 View Store
Harlingen
153 View Store
Hendersonville
68 View Store
Hereford
63 View Store
Hobbs
45 View Store
Hope
83 View Store
Hot Springs
121 View Store
Humble
190 View Store
Huntsville
32 View Store
Hutchinson
64 View Store
Jonesboro
176 View Store
Kansas City - North
159 View Store
Katy
222 View Store
Kenedy
70 View Store
Kerrville
94 View Store
Kilgore
48 View Store
Killeen
110 View Store
Lafayette
26 View Store
Lancaster
24 View Store
Laredo
66 View Store
Las Cruces
77 View Store
Lawrence
106 View Store
Lawton
88 View Store
League City
79 View Store
Lee's Summit
268 View Store
Leesville
56 View Store

M-Z

Location Stock Available
Mansfield
137 View Store
Marble Falls
70 View Store
Marietta
150 View Store
Marshall
16 View Store
McKinney
214 View Store
Mesa
178 View Store
Midland
249 View Store
Midwest City
45 View Store
Mineral Wells
34 View Store
Moore
154 View Store
Mt. Pleasant
142 View Store
N Little Rock
18 View Store
N. San Antonio
55 View Store
Nashville
15 View Store
Natchitoches
38 View Store
NE Wichita
52 View Store
New Braunfels
87 View Store
New Orleans
229 View Store
Newnan
43 View Store
North Austin
180 View Store
North Fort Worth
236 View Store
Pampa
46 View Store
Paris
205 View Store
Pearland
84 View Store
Pearsall
59 View Store
Pecos
9 View Store
Pine Bluff
67 View Store
Pineville
96 View Store
Plainview
44 View Store
Plano
176 View Store
Pleasanton
217 View Store
Prescott Valley
34 View Store
Prosper
275 View Store
Pryor
167 View Store
Rock Hill
70 View Store
Rockwall
36 View Store
Rogers
44 View Store
Rome
80 View Store
Roswell
71 View Store
Round Rock
66 View Store
Russellville
11 View Store
Ruston
42 View Store
Salina
320 View Store
San Angelo
36 View Store
San Antonio
235 View Store
San Marcos
235 View Store
Searcy
62 View Store
Shawnee
259 View Store
Sherman
52 View Store
Shreveport
14 View Store
Siloam Springs
75 View Store
South Austin
152 View Store
Spring
246 View Store
Stafford
404 View Store
Stephenville
115 View Store
Stillwater
120 View Store
Stockbridge
69 View Store
Sulphur
210 View Store
Sulphur Springs
123 View Store
Sweetwater
55 View Store
Tampa Bay East
63 View Store
Temple
32 View Store
Terrell
47 View Store
Tomball
291 View Store
Tucson
371 View Store
Uvalde
122 View Store
Vidalia
91 View Store
Waco
140 View Store
Waxahachie
67 View Store
Weatherford
460 View Store
West Dallas
50 View Store
West Ft. Worth
138 View Store
Wichita Falls
127 View Store
Yukon
351 View Store

* All prices subject to change.

Begin Live Chat