078121 - 2" PVC Type C Condulet

Kraloy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078121
Manufacturer
Kraloy
Manufacturer's Part Number
078121
Description
2" PVC Type C Condulet
C20 2" PVC Type C Access Fitting Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
622454781214 / 00622454781214
Weight per unit
1.8219 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
078121 - Tech Bulletin
Images
 
 
078121 - Small Image
 
078121 - Large Image
Attachments
 
 
078121 - Specification Sheet
Other Links
 
 
078121 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" PVC TYPE C CONDULET
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
2" PVC Type C Access Fitting Kraloy
extra long description
MULTIFIT 078121 2" PVC TYPE C ACCES
Long Description
C20 2" PVC TYPE C ACCESS FITTING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078121
GTIN
00622454781214
UPC
622454781214
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TYPE C ACCESS FITTING
Packaging
Weight per each
1.8219
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat