078230 - FSE07 3/4" PVC Fse Sing. Gang Box

Kraloy

  • $11.88 (Each)
  • $11.88 (Each)

  • $118.84 (Per 10)

  • $1,188.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078230
Manufacturer
Kraloy
Manufacturer's Part Number
078230
Description
FSE07 3/4" PVC Fse Sing. Gang Box
FSE07 3/4" PVC Fse Sing. Gang Box Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
622454782303 / 00622454782303
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.88 (Each)
Carton
$11.88 (Each)
Standard Packaging
$118.84 (Per 10)
Resources
Tech Bulletins
 
 
078230 - Tech Bulletin
Images
 
 
078230 - Large Image
 
078230 - Small Image
Attachments
 
 
078230 - Specification Sheet
Other Links
 
 
078230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Diameter
3/4
Size
3/4"
Descriptions
Long Description
FSE07 3/4" PVC FSE SING. GANG BOX KRALOY
extra long description
MULTIFIT 078230 3/4" PVC FSE SING.
Product Type
3/4" PVC Fse Sing. Gang Box Kraloy
Description
FSE07 3/4" PVC FSE SING. GANG BOX
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Manufacturers Part Number
078230
Brand
Kraloy
GTIN
00622454782303
UPC
622454782303
Taxonomies, Classifications, and Categories
Type
FSE SING. GANG BOX
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat