078248 - 8X8X4 PVC Junction Box

Kraloy

  • $51.53 (Each)
  • $51.53 (Each)

  • $257.65 (Per 5)

  • $5,153.03 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078248
Manufacturer
Kraloy
Manufacturer's Part Number
078248
Description
8X8X4 PVC Junction Box
JB884 8"X8"X4" PVC Junction Box Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454782488 / 00622454782488
Weight per unit
3.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.53 (Each)
Carton
$51.53 (Each)
Standard Packaging
$257.65 (Per 5)
Resources
Images
 
 
078248 - Small Image
 
078248 - Large Image
Attachments
 
 
078248 - Specification Sheet
Brochures
 
 
078248 - Brochure
Tech Bulletins
 
 
078248 - Tech Bulletin
Other Links
 
 
078248 - Other
 
078248 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
8" x 8" x 4"
Descriptions
Product Type
8"X8"X4" PVC Junction Box Kraloy
extra long description
MULTIFIT 078248 8"x8"x4" PVC JUNCTI
Description
8X8X4 PVC JUNCTION BOX
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
JB884 8"x8"x4" PVC JUNCTION BOX KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078248
GTIN
00622454782488
UPC
622454782488
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
JUNCTION BOX
Packaging
Weight per each
3.0999
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA C22.2 No. 40;UL 50;UL 50E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat