078280 - JBA15 1-1/2" PVC Junction Box Adpt

Kraloy

  • $1.45 (Each)
  • $1.45 (Each)

  • $72.30 (Per 50)

  • $144.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078280
Manufacturer
Kraloy
Manufacturer's Part Number
078280
Description
JBA15 1-1/2" PVC Junction Box Adpt
JBA15 1 1/2" PVC Junction Box Adpt Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782808 / 00622454782808
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$1.45 (Each)
Standard Packaging
$72.30 (Per 50)
Resources
Tech Bulletins
 
 
078280 - Tech Bulletin
Images
 
 
078280 - Large Image
 
078280 - Small Image
Other Links
 
 
078280 - Other
Attachments
 
 
078280 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1 1/2"
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
extra long description
MULTIFIT 078280 1 1/2" PVC JUNCTION
Product Type
1 1/2" PVC Junction Box Adpt Kraloy
Description
JBA15 1-1/2" PVC JUNCTION BOX ADPT
Long Description
JBA15 1 1/2" PVC JUNCTION BOX ADPT KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078280
GTIN
00622454782808
UPC
622454782808
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
JUNCTION BOX ADPT
Packaging
Weight per each
0.092
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat