078289 - 3/4" PVC End Bell

Kraloy

  • $3.84 (Each)
  • $3.84 (Each)

  • $384.46 (Per 100)

  • $768.92 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078289
Manufacturer
Kraloy
Manufacturer's Part Number
078289
Description
3/4" PVC End Bell
MEB07 3/4" PVC MLD End Bell Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782891 / 00622454782891
Weight per unit
0.0365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$3.84 (Each)
Standard Packaging
$768.92 (Per 200)
Resources
Images
 
 
078289 - Small Image
 
078289 - Large Image
Attachments
 
 
078289 - Specification Sheet
Tech Bulletins
 
 
078289 - Tech Bulletin
Other Links
 
 
078289 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
3/4"
Descriptions
Product Type
3/4" PVC MLD End Bell Kraloy
extra long description
MULTIFIT 078289 3/4" PVC MLD END BE
Description
3/4" PVC END BELL
Long Description
MEB07 3/4" PVC MLD END BELL KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078289
GTIN
00622454782891
UPC
622454782891
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
MLD END BELL
Packaging
Weight per each
0.0365
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat