078294 - 2-1/2" PVC End Bell

Kraloy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078294
Manufacturer
Kraloy
Manufacturer's Part Number
078294
Description
2-1/2" PVC End Bell
MEB25 2 1/2" PVC MLD End Bell Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782945 / 00622454782945
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
078294 - Small Image
 
078294 - Large Image
Attachments
 
 
078294 - Specification Sheet
Tech Bulletins
 
 
078294 - Tech Bulletin
Other Links
 
 
078294 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
2 1/2"
Descriptions
Product Type
2 1/2" PVC MLD End Bell Kraloy
extra long description
MULTIFIT 078294 2 1/2" PVC MLD END
Long Description
MEB25 2 1/2" PVC MLD END BELL KRALOY
Description
2-1/2" PVC END BELL
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078294
GTIN
00622454782945
UPC
622454782945
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MLD END BELL
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat