078330 - 1" Exp Coup

Kraloy

  • $32.65 (Each)
  • $32.65 (Each)

  • $1,306.05 (Per 40)

  • $3,265.13 (Per 100)
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
078330
Manufacturer
Kraloy
Manufacturer's Part Number
078330
Description
1" Exp Coup
EJ10 1" PVC Expansion Joint Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454783300 / 00622454783300
Weight per unit
0.4784 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.65 (Each)
Carton
$32.65 (Each)
Standard Packaging
$1,306.05 (Per 40)
Resources
Images
 
 
078330 - Small Image
 
078330 - Large Image
Attachments
 
 
078330 - Specification Sheet
Tech Bulletins
 
 
078330 - Tech Bulletin
Other Links
 
 
078330 - Other
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
1" PVC Expansion Joint Kraloy
extra long description
MULTIFIT 078330 1" PVC EXPANSION JO
Description
1" EXP COUP
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
EJ10 1" PVC EXPANSION JOINT KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078330
GTIN
00622454783300
UPC
622454783300
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EXPANSION JOINT
Trade Size
Trade Size
1
Packaging
Weight per each
0.4784
Carton
1
Package
40
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078330.
Jump To:

Similar Items

Similar items are close alternatives to 078330, though they may not be 100% alike.

1 In. Two Piece Expansion Coupling
  • Our Part #: 5144033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5144033
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($399.54) ·
5144033 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat