078333 - 2" 2PC PVC Expansion Coupling

Kraloy

  • $46.40 (Each)
  • $46.40 (Each)

  • $463.96 (Per 10)

  • $4,639.58 (Per 100)

In-Stock: 2,034 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078333
Manufacturer
Kraloy
Manufacturer's Part Number
078333
Description
2" 2PC PVC Expansion Coupling
EJ20 2" PVC Expansion Joint Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454783331 / 00622454783331
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.40 (Each)
Carton
$46.40 (Each)
Standard Packaging
$463.96 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,034
Resources
Attachments
 
 
078333 - Specification Sheet
Images
 
 
078333 - Small Image
 
078333 - Large Image
Tech Bulletins
 
 
078333 - Tech Bulletin
Other Links
 
 
078333 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2" PVC Expansion Joint Kraloy
extra long description
MULTIFIT 078333 2" PVC EXPANSION JO
Description
2" 2PC PVC EXPANSION COUPLING
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
EJ20 2" PVC EXPANSION JOINT KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078333
GTIN
00622454783331
UPC
622454783331
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
EXPANSION JOINT
Trade Size
Trade Size
2
Packaging
Weight per each
1.2999
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,034

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
18 View Store
Jasper
2 View Store

* All prices subject to change.

Begin Live Chat