078333 - 2" 2PC PVC Expansion Coupling

Kraloy

  • $46.40 (Each)
  • $46.40 (Each)

  • $463.96 (Per 10)

  • $4,639.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
078333
Manufacturer
Kraloy
Manufacturer's Part Number
078333
Description
2" 2PC PVC Expansion Coupling
EJ20 2" PVC Expansion Joint Kraloy
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454783331 / 00622454783331
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.40 (Each)
Carton
$46.40 (Each)
Standard Packaging
$463.96 (Per 10)
Resources
Images
 
 
078333 - Small Image
 
078333 - Large Image
Attachments
 
 
078333 - Specification Sheet
Tech Bulletins
 
 
078333 - Tech Bulletin
Other Links
 
 
078333 - Other
Descriptions
Long Description
EJ20 2" PVC EXPANSION JOINT KRALOY
Product Type
2" PVC Expansion Joint Kraloy
extra long description
MULTIFIT 078333 2" PVC EXPANSION JO
Description
2" 2PC PVC EXPANSION COUPLING
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078333
GTIN
00622454783331
UPC
622454783331
Taxonomies, Classifications, and Categories
Type
EXPANSION JOINT
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight per each
1.2999
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
You must have an account to view stock levels
These alternate items can be purchased instead of 078333.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 078333.

Expansion Coupling, 2 In Trade Size, 9.250 In Length, 2.375 In Width, Gray
  • Our Part #: 5144036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5144036
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,159.90)
5144036 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 078333 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144036 Cantex 00088700547773
61150200 JM Eagle 00098179202370
PEJ-200 Madison Electric 00784297760327
EJ35 Multi Fittings Corp 00622454773868
E945J Thomas & Betts 00034481061267
1076 Topaz 00751338231573
59665 Certaineed n/a
78333 Multi Fittings Corp n/a
ME945J Picoma Industries n/a

* All prices subject to change.