078401 - 3"X2" PVC Swedge Red. CPLG Socxsoc

Kraloy

  • $10.47 (Each)
  • $10.47 (Each)

  • $261.66 (Per 25)

  • $1,046.65 (Per 100)
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
078401
Manufacturer
Kraloy
Manufacturer's Part Number
078401
Description
3"X2" PVC Swedge Red. CPLG Socxsoc
SW3020 3"X2" PVC Swedge Red. CPLG Socxsoc Fab Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454784017 / 00622454784017
Weight per unit
0.272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.47 (Each)
Carton
$10.47 (Each)
Standard Packaging
$261.66 (Per 25)
Resources
Images
 
 
078401 - Large Image
 
078401 - Small Image
Tech Bulletins
 
 
078401 - Tech Bulletin
Attachments
 
 
078401 - Specification Sheet
Other Links
 
 
078401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
SOCxSOC
Descriptions
Description
3"X2" PVC SWEDGE RED. CPLG SOCXSOC
Product Type
3"X2" PVC Swedge Red. CPLG Socxsoc Fab Kraloy
extra long description
MULTIFIT 078401 3"x2" PVC SWEDGE RE
Long Description
SW3020 3"x2" PVC SWEDGE RED. CPLG SOCxSOC FAB KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Additional Information
Connector Type
SOCxSOC
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078401
GTIN
00622454784017
UPC
622454784017
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SWEDGE RED. CPLG
Trade Size
Trade Size
3 x 2
Packaging
Weight per each
0.272
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat