078547 - 3" SCH40 90D PVC Elbow

Kraloy

  • $23.98 (Each)
  • $23.98 (Each)

  • $2,398.30 (Per 100)

  • $2,638.13 (Per 110)

In-Stock: 19 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078547
Manufacturer
Kraloy
Manufacturer's Part Number
078547
Description
3" SCH40 90D PVC Elbow
40STD3090 3"X90D PVC STD Elbow SPXSP SCH40 Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
622454785472 / 00622454785472
Weight per unit
5.0271 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.98 (Each)
Carton
$23.98 (Each)
Standard Packaging
$2,638.13 (Per 110)
Stock Availability
Nacogdoches
19 (Check another store)
All Stores
4,499
Resources
Attachments
 
 
078547 - Specification Sheet
Images
 
 
078547 - Small Image
 
078547 - Large Image
Tech Bulletins
 
 
078547 - Tech Bulletin
Other Links
 
 
078547 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
SPxSP
Descriptions
Product Type
3"X90D PVC STD Elbow SPXSP SCH40 Kraloy
extra long description
MULTIFIT 078547 3"x90D PVC STD ELBO
Description
3" SCH40 90D PVC ELBOW
Long Description
40STD3090 3"x90D PVC STD ELBOW SPxSP SCH40 KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078547
GTIN
00622454785472
UPC
622454785472
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STD ELBOW
Trade Size
Trade Size
3"
Packaging
Weight per each
5.0271
Carton
1
Package
110
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,499

Location search:

A-L

Location Stock Available
Andrews
14 View Store
Athens
5 View Store
Bartlesville
8 View Store
Bastrop
45 View Store
Baytown
8 View Store
Benton
14 View Store
Bentonville
31 View Store
Big Spring
14 View Store
Borger
2 View Store
Bridgeport
6 View Store
Brownsville
24 View Store
Brownwood
14 View Store
Bryan
35 View Store
Burleson
8 View Store
Cabot
8 View Store
Carlsbad
9 View Store
Cedar Park
22 View Store
Cleburne
12 View Store
Clovis
11 View Store
Conroe
15 View Store
Conway
10 View Store
Cookeville
21 View Store
Corsicana
10 View Store
Covington
38 View Store
Denton
27 View Store
Dodge City
7 View Store
Doraville
6 View Store
Dripping Springs
30 View Store
Dumas
6 View Store
Duncan
14 View Store
Durant
16 View Store
Edmond
5 View Store
El Dorado
4 View Store
Enid
13 View Store
Ennis
1 View Store
Fayetteville
16 View Store
Forney
5 View Store
Fort Smith
8 View Store
Fort Stockton
18 View Store
Ft. Worth
22 View Store
Gainesville
4 View Store
Galena Park
10 View Store
Galveston
4 View Store
Georgetown
46 View Store
Gonzales
158 View Store
Granbury
10 View Store
Greenville
14 View Store
Harlingen
34 View Store
Hereford
11 View Store
Hobbs
13 View Store
Hope
1 View Store
Hot Springs
7 View Store
Humble
23 View Store
Huntsville
12 View Store
Hutchinson
15 View Store
Jonesboro
11 View Store
Kansas City - North
30 View Store
Katy
28 View Store
Kerrville
17 View Store
Kilgore
11 View Store
Killeen
17 View Store
Lafayette
28 View Store
Lancaster
10 View Store
Laredo
30 View Store
Las Cruces
13 View Store
Lawrence
33 View Store
Lawton
11 View Store
League City
15 View Store
Lee's Summit
34 View Store
Leesville
6 View Store

M-Z

Location Stock Available
Mansfield
10 View Store
Marble Falls
23 View Store
Marietta
12 View Store
Marshall
5 View Store
McKinney
23 View Store
Midland
39 View Store
Midwest City
16 View Store
Mineral Wells
20 View Store
Monroe
12 View Store
Moore
12 View Store
Mt. Pleasant
24 View Store
N Little Rock
14 View Store
N. San Antonio
4 View Store
Nashville
33 View Store
Natchitoches
2 View Store
NE Wichita
21 View Store
New Braunfels
28 View Store
New Orleans
22 View Store
Newnan
31 View Store
North Austin
20 View Store
North Fort Worth
10 View Store
Pampa
9 View Store
Paris
19 View Store
Pearland
23 View Store
Pearsall
8 View Store
Pecos
12 View Store
Pine Bluff
40 View Store
Pineville
14 View Store
Plainview
6 View Store
Pleasanton
17 View Store
Prosper
11 View Store
Pryor
37 View Store
Rogers
14 View Store
Rome
9 View Store
Roswell
34 View Store
Round Rock
17 View Store
Russellville
10 View Store
Ruston
5 View Store
Salina
22 View Store
San Angelo
15 View Store
San Antonio
56 View Store
San Marcos
36 View Store
Shawnee
11 View Store
Sherman
13 View Store
Shreveport
8 View Store
Siloam Springs
59 View Store
South Austin
17 View Store
Spring
32 View Store
Stafford
36 View Store
Stephenville
10 View Store
Stillwater
7 View Store
Stockbridge
6 View Store
Sulphur
12 View Store
Sulphur Springs
6 View Store
Sweetwater
15 View Store
Tampa Bay East
20 View Store
Temple
22 View Store
Terrell
11 View Store
Tomball
9 View Store
Uvalde
23 View Store
Vidalia
5 View Store
Waco
25 View Store
Waxahachie
4 View Store
Weatherford
16 View Store
West Ft. Worth
16 View Store
Wichita Falls
4 View Store
Yukon
31 View Store

* All prices subject to change.

Begin Live Chat