078551 - 6" SCH40 90D PVC Elbow

Kraloy

  • $133.18 (Each)
  • $133.18 (Each)

  • $3,329.58 (Per 25)

  • $13,318.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078551
Manufacturer
Kraloy
Manufacturer's Part Number
078551
Description
6" SCH40 90D PVC Elbow
40STD6090 6"X90D PVC STD Elbow SPXSP SCH40 Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
622454785519 / 00622454785519
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.18 (Each)
Carton
$133.18 (Each)
Standard Packaging
$3,329.58 (Per 25)
Resources
Tech Bulletins
 
 
078551 - Tech Bulletin
Attachments
 
 
078551 - Specification Sheet
Images
 
 
078551 - Small Image
 
078551 - Large Image
Other Links
 
 
078551 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
SPxSP
Material
PVC
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
6"X90D PVC STD Elbow SPXSP SCH40 Kraloy
extra long description
MULTIFIT 078551 6"x90D PVC STD ELBO
Description
6" SCH40 90D PVC ELBOW
Long Description
40STD6090 6"x90D PVC STD ELBOW SPxSP SCH40 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078551
GTIN
00622454785519
UPC
622454785519
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STD ELBOW
Trade Size
Trade Size
6"
Packaging
Weight per each
22
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat