078625 - 2" SCH80 90D PVC Elbow

Kraloy

  • $18.88 (Each)
  • $18.88 (Each)

  • $283.22 (Per 15)

  • $1,888.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078625
Manufacturer
Kraloy
Manufacturer's Part Number
078625
Description
2" SCH80 90D PVC Elbow
80STD2090 2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
622454786257 / 00622454786257
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.88 (Each)
Carton
$18.88 (Each)
Standard Packaging
$283.22 (Per 15)
Resources
Tech Bulletins
 
 
078625 - Tech Bulletin
Other Links
 
 
078625 - Other
Images
 
 
078625 - Small Image
 
078625 - Large Image
Attachments
 
 
078625 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
SPxSP
Descriptions
extra long description
MULTIFIT 078625 2"x90D PVC STD ELBO
Product Type
2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Description
2" SCH80 90D PVC ELBOW
Long Description
80STD2090 2"x90D PVC STD ELBOW SPxSP SCH80 KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078625
GTIN
00622454786257
UPC
622454786257
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STD ELBOW
Trade Size
Trade Size
2"
Packaging
Weight per each
1.8
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat