078627 - 3" SCH80 90D PVC Elbow

Kraloy

  • $41.93 (Each)
  • $41.93 (Each)

  • $4,193.33 (Per 100)

  • $4,612.66 (Per 110)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078627
Manufacturer
Kraloy
Manufacturer's Part Number
078627
Description
3" SCH80 90D PVC Elbow
80STD3090 3"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
622454786271 / 00622454786271
Weight per unit
8.791 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Carton
$41.93 (Each)
Standard Packaging
$4,612.66 (Per 110)
Resources
Tech Bulletins
 
 
078627 - Tech Bulletin
Images
 
 
078627 - Large Image
 
078627 - Small Image
Other Links
 
 
078627 - Other
Attachments
 
 
078627 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
SPxSP
Descriptions
Product Type
3"X90D PVC STD Elbow SPXSP SCH80 Kraloy
extra long description
MULTIFIT 078627 3"x90D PVC STD ELBO
Description
3" SCH80 90D PVC ELBOW
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
80STD3090 3"x90D PVC STD ELBOW SPxSP SCH80 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078627
GTIN
00622454786271
UPC
622454786271
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STD ELBOW
Trade Size
Trade Size
3"
Packaging
Weight per each
8.791
Carton
1
Package
110
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat