078639 - 4" SCH80 45D PVC Elbow

Kraloy

  • $96.78 (Each)
  • $96.78 (Each)

  • $9,678.09 (Per 100)

  • $12,194.39 (Per 126)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
078639
Manufacturer
Kraloy
Manufacturer's Part Number
078639
Description
4" SCH80 45D PVC Elbow
80STD4045 4"X45D PVC STD Elbow SPXSP SCH80 Kraloy
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
622454786394 / 00622454786394
Weight per unit
4.976 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.78 (Each)
Carton
$96.78 (Each)
Standard Packaging
$12,194.39 (Per 126)
Resources
Images
 
 
078639 - Small Image
 
078639 - Large Image
Attachments
 
 
078639 - Specification Sheet
Tech Bulletins
 
 
078639 - Tech Bulletin
Other Links
 
 
078639 - Other
Features
Material
PVC
connection
SPxSP
Descriptions
extra long description
MULTIFIT 078639 4"x45D PVC STD ELBO
Product Type
4"X45D PVC STD Elbow SPXSP SCH80 Kraloy
Description
4" SCH80 45D PVC ELBOW
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
80STD4045 4"x45D PVC STD ELBOW SPxSP SCH80 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078639
GTIN
00622454786394
UPC
622454786394
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STD ELBOW
Trade Size
Trade Size
4"
Packaging
Weight per each
4.976
Carton
1
Package
126
Uses, Certifications, and Standards
standard
UL 651
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?