11712 - 1-In Alum Cond Body CVR

Mulberry

  • $4.52 (Each)
  • $4.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11712
Manufacturer
Mulberry
Manufacturer's Part Number
11712
Description
1-In Alum Cond Body CVR
Mulberry; Conduit Fitting Cover and Gasket; Blank; Hub Size: 1 In; Mounting: Screw and Washer; Material: Aluminum; Old Number: 1af35c
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327117128 / 00095327117128
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Resources
Brochures
 
 
11712 - Brochure
Other Links
 
 
11712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
1
Descriptions
Description
1-IN ALUM COND BODY CVR
Product Type
1 In.Alum.Conduit Cover
extra long description
MULB 11712 1 IN.ALUM.CONDUIT COVER
Long Description
Mulberry; Conduit Fitting Cover And Gasket; Blank; Hub Size: 1 IN; Mounting: Screw And Washer; Material: Aluminum; Old Number: 1AF35C
Special Features
Features: Galvanized Steel Or Aluminum;For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason;Gaskets Are Neoprene Rubber;Old Number: 1AF35C;Screws And Washers Mounted;UL Listed
Manufacturer Information
Manufacturers Part Number
11712
Brand
Mulberry
GTIN
00095327117128
UPC
095327117128
Taxonomies, Classifications, and Categories
Type
BLANK
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Screw And Washer
Application
For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat