11713 - 1-1/4&1-1/2 Alum Cond

Mulberry

  • $6.39 (Each)
  • $6.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11713
Manufacturer
Mulberry
Manufacturer's Part Number
11713
Description
1-1/4&1-1/2 Alum Cond
Mulberry; Blank Cover; Conduit Fitting; Mounting: Screw; Material: Aluminum; Trade Size: 1-1/4 - 1-1/2 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327117135 / 00095327117135
Weight per unit
3.25 L
Price & Packaging
Minimum Order Quantity
1
Unit
$6.39 (Each)
Resources
Images
 
 
11713 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/4&1-1/2 ALUM COND
Long Description
Mulberry; Blank Cover; Conduit Fitting; Mounting: Screw; Material: Aluminum; Trade Size: 1-1/4 - 1-1/2 IN
Special Features
Trade Size: 1-1/4 - 1-1/2 IN
Product Type
11/4-11/2 In.Alum.Cond.CV
extra long description
MULB 11713 11/4-11/2 IN.ALUM.COND.C
Manufacturer Information
Manufacturers Part Number
11713
Brand
Mulberry
GTIN
00095327117135
UPC
095327117135
Taxonomies, Classifications, and Categories
Type
Conduit Fitting
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For All Standard Conduit Bodies
Mounting
SCREW
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat