11721 - 3/4 Neo Cond Body Gasket

Mulberry

  • $1.43 (Each)
  • $1.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11721
Manufacturer
Mulberry
Manufacturer's Part Number
11721
Description
3/4 Neo Cond Body Gasket
Mulberry; Gasket; Full, Conduit Fitting; Trade Size: 3/4 In; Material: Neoprene Rubber
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31401501 - Rubber molded gasket
UPC/GTIN
095327117210 / 00095327117210
Weight per unit
20 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Resources
Images
 
 
11721 - Large Image
 
11721 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Mulberry; Gasket; Full, Conduit Fitting; Trade Size: 3/4 IN; Material: Neoprene Rubber
Description
3/4 NEO COND BODY GASKET
Product Type
3/4 In.Conduit Gasket
extra long description
MULB 11721 3/4 IN.CONDUIT GASKET
Manufacturer Information
Manufacturers Part Number
11721
Brand
Mulberry
GTIN
00095327117210
UPC
095327117210
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat