11802 - 3/4 LB Conduit Body

Mulberry

  • $0.07 (Each)
  • $0.07 (Each)

  • $6.63 (Per 100)
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
11802
Manufacturer
Mulberry
Manufacturer's Part Number
11802
Description
3/4 LB Conduit Body
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327118026 / 00095327118026
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$0.07 (Each)
Resources
Images
 
 
11802 - Small Image
 
11802 - Large Image
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
3/4 LB CONDUIT BODY
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 0.750 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Product Type
3/4" LB Threaded
extra long description
MULB 11802 3/4" LB THREADED
Manufacturer Information
Manufacturers Part Number
11802
Brand
Mulberry
GTIN
00095327118026
UPC
095327118026
Taxonomies, Classifications, and Categories
Type
Type LB, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11802.
Jump To:

Similar Items

Similar items are close alternatives to 11802, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted, Gray, 3/4 In Trade Size, Threaded/Set...
  • Our Part #: LB25
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB25
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.37) ·
LB25 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 11802 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB75-A Appleton Electric 00781381476003
LB-75-D APPOZGCOMM 00687855360758
LB-42 Bridgeport Fittings 00781747041425
LB25 Eaton Crouse-Hinds 00784564140029
59607B Halex 00051411596071
OLB-2 Killark 00783936490267
11802 Mulberry 00095327118026
MLB-75 Orbit Industries 00835243007390
LB-75-D O-Z Gedney n/a
LB-75A Producto Electric Corp. n/a
EALB-2 Raco n/a
601V Teddico-BWF 00087115283856
ALB2 Thomas & Betts 00042269318151
LB34 Thomas & Betts Conduit n/a
LB2 Topaz 00751338208506
LB-75 Madison Electric 00784297332814
LB-75 Orbit Industries 00835243001732
LB-75A O-Z Gedney 00783126329223
LB075 Raco 00050169816714
LB2A Sepco n/a
LB75 LH Dottie 00781002404057

* All prices subject to change.

Begin Live Chat