11846 - 2IN Alum T Cond Body

Mulberry

  • $25.91 (Each)
  • $25.91 (Each)
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
11846
Manufacturer
Mulberry
Manufacturer's Part Number
11846
Description
2IN Alum T Cond Body
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327118460 / 00095327118460
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$25.91 (Each)
Resources
Images
 
 
11846 - Small Image
 
11846 - Large Image
Attachments
 
 
11846 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Description
2IN ALUM T COND BODY
Product Type
2" T Threaded
extra long description
MULB 11846 2" T THREADED
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
11846
Brand
Mulberry
GTIN
00095327118460
UPC
095327118460
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11846.
Jump To:

Cross Referenced

These items are similar to 11846 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T200-A Appleton Electric 00781381688055
LT-200 Madison Electric 00784297323256
11846 Mulberry 00095327118460
T-200 Orbit Industries 00835243002098
T-200A O-Z Gedney n/a
T200 Raco 00050169817056
T6A Sepco n/a
T-200A SolaHD 00783126518450
705V Teddico-BWF 00087115283955
AT6 Thomas & Betts 00042269327351
T6 Topaz 00751338217805
T65 Eaton Crouse-Hinds 00784564140463
T200 LH Dottie 00781002408253
OT-6 Killark 00783936530062
TC-200 Neer 00687855350391

* All prices subject to change.

Begin Live Chat