11902 - SLB 3/4"" W/ Cover & Gasket

Mulberry

  • $7.41 (Each)
  • $7.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11902
Manufacturer
Mulberry
Manufacturer's Part Number
11902
Description
SLB 3/4"" W/ Cover & Gasket
Mulberry; Conduit Body; Type SLB; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327119023 / 00095327119023
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Resources
Images
 
 
11902 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
SLB 3/4"" W/ COVER & GASKET
Product Type
3/4" SLB
Long Description
Mulberry; Conduit Body; Type SLB; Hub Size: 0.750 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
extra long description
MULB 11902 3/4" SLB
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
11902
GTIN
00095327119023
UPC
095327119023
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Type SLB
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat