12801 - LB, 1/2"" Threaded W/ Cover & Gasket

Mulberry

  • $4.24 (Each)
  • $4.24 (Each)

Availability: Currently Out Of Stock
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
12801
Manufacturer
Mulberry
Manufacturer's Part Number
12801
Description
LB, 1/2"" Threaded W/ Cover & Gasket
Conduit Body With Cover and Gasket, LB Body Type, Bottom;Side Cable Entry Type, Threaded Connection Type, Electrostatic Powder Coat Finish, 1/2 In Hub Size, Cover;Gasket Includes, Made In Usa, 2 - Hubs, 10 BX;50 CT Package Quantity, All 22 - 4" Conduit Bodies and All SLBS Come Assembled With Steel Cover and Gasket;Available Unassembled (Body Only) or Assembled With Matching Steel Cover and Gasket;Cubic Capacit;Die Cast Aluminum;Smooth, Corrosion-Resistant Electrostatic Powder Coating, Ul Listed, 1/2 In Tra
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128018 / 00095327128018
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Resources
Images
 
 
12801 - Small Image
 
12801 - Large Image
Specifications Sheets
 
 
12801 - Specification Sheet
 
12801 - Specification Sheet
Attachments
 
 
12801 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material, Color, and Finish
Finish
Electrostatic Powder Coat
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Conduit Body
Conduit Body with Cover and Gasket
Long Description
Conduit Body with Cover and Gasket, LB Body Type, Bottom;Side Cable Entry Type, Threaded Connection Type, Electrostatic Powder Coat Finish, 1/2 in Hub Size, Cover;Gasket Includes, Made in USA, 2 - Hubs, 10 BX;50 CT Package Quantity, All 22 - 4" Conduit Bodies and All SLBs come Assembled with Steel Cover and Gasket;Available Unassembled (Body Only) or Assembled with Matching Steel Cover and Gasket;Cubic Capacit;Die Cast Aluminum;Smooth, Corrosion-Resistant Electrostatic Powder Coating, UL Listed, 1/2 in Tra
Features
Mulberry has a complete line, in ½ - 4", and in every combination:threaded, set screw, or combination;body only or assembled with cover and gasket. They have smooth threads and a clean powder coat. ½ - 1" bodies are made in USA;1-¼" – 4" are offshore. All covers and gaskets are US-made. Our conduit bodies are competitively priced –plus you can get free covers and gaskets with our ongoing "Great Bodies" promotion.
Short Description
Conduit Body with Cover and Gasket, Electrostatic Powder Coat, LB, 1/2 in, 10 BX;50 CT
Special Features
Die Cast Aluminum;Smooth, Corrosion-Resistant Electrostatic Powder Coating;Available Unassembled (Body Only) or Assembled with Matching Steel Cover and Gasket;All 22 - 4" Conduit Bodies and All SLBs come Assembled with Steel Cover and Gasket;Cubic Capacity and Listings Clearly Marked
Description
LB, 1/2"" THREADED W/ COVER & GASKET
extra long description
MULB 12801 1/2" LB THR KIT/STL CVR
Additional Information
Cable Entry Type
Bottom;Side
includes
Cover;Gasket
for use with
Conduit
body type
LB
Connection Type
Threaded
Standards Met
Ul Listed
package quantity
10 BX;50 CT
Made in USA
yes
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
12801
GTIN
00095327128018
UPC
095327128018
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
THREADED
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12801.
Jump To:

Similar Items

Similar items are close alternatives to 12801, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted, Gray, 1/2 In Trade Size, Threaded/Set...
  • Our Part #: LB15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB15
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.30) ·
LB15 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.13

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1/2 Inch
  • Our Part #: LB41CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB-41CG
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($154.86) · 60 ($929.16) ·
LB41CG - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.49

Each

QTY:
Each
Add
LB Assembly, 1/2 In. Trade Size
  • Our Part #: RLB050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RLB050
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 10 ($136.40) ·
RLB050 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12801 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9310LBCG Arlington n/a
LB-41CG Bridgeport Fittings 00781747036414
LB15 CGN Eaton Crouse-Hinds 00784564743695
58605 Halex 00051411586058
12801 Mulberry 00095327128018
LBC-50A Producto Electric Corp. n/a
EALB-1CG Raco n/a
8801A Regal n/a
600-CGV Teddico-BWF 00087115752055
DALB-1-CG Thomas & Betts 00042269810709
DALB-1-CG Thomas & Betts Conduit n/a
LB1CG Topaz 00751338208414
LB-50ACGA Appleton Electric 00781381825931
LB50CG LH Dottie 00781002107224
LB50 Garvin Industries 00785592405845
OLB-1CG Killark 00783936049250
LBLA-50 Madison Electric 00784297323515
LB-50ACG O-Z Gedney 00783126062328
RLB050 Raco 00092326211918

* All prices subject to change.

Begin Live Chat