12803 - 1IN LB Cover & Gasket

Mulberry

  • $11.44 (Each)
  • $11.44 (Each)
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
12803
Manufacturer
Mulberry
Manufacturer's Part Number
12803
Description
1IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128032 / 00095327128032
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.44 (Each)
Resources
Images
 
 
12803 - Small Image
 
12803 - Small Image
 
12803 - Large Image
 
12803 - Large Image
Attachments
 
 
12803 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1
Descriptions
Description
1IN LB COVER & GASKET
Product Type
1" LB THR Kit/STL CVR
extra long description
MULB 12803 1" LB THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12803
Brand
Mulberry
GTIN
00095327128032
UPC
095327128032
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LB, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12803.
Jump To:

Similar Items

Similar items are close alternatives to 12803, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted, 1 In Trade Size, Threaded/Set Screw C...
  • Our Part #: LB35
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB35
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($71.32) ·
LB35 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.27

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1 Inch
  • Our Part #: LB43CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB-43CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($141.82) ·
LB43CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12803 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9312LBCG Arlington n/a
LB-43CG Bridgeport Fittings 00781747036438
LB35 CGN Eaton Crouse-Hinds 00784564743718
58610 Halex 00051411586102
12803 Mulberry 00095327128032
LBC-100A Producto Electric Corp. n/a
EALB-3CG Raco n/a
8803A Regal n/a
602-CGV Teddico-BWF 00087115751157
DALB-3-CG Thomas & Betts 00042269810723
DALB-3-CG Thomas & Betts Conduit n/a
LB3CG Topaz 00751338208612
LB-100ACGA Appleton Electric 00781381825955
LB100CG LH Dottie 00781002107262
LB100 Garvin Industries 00785592405685
OLB-3CG Killark 00783936049274
LBLA-100 Madison Electric 00784297323539
LB-100ACG O-Z Gedney 00783126062199
RLB100 Raco 00092326211932

* All prices subject to change.

Begin Live Chat