12804 - 1-1/4 LB Cover & Gasket

Mulberry

  • $21.65 (Each)
  • $21.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
12804
Manufacturer
Mulberry
Manufacturer's Part Number
12804
Description
1-1/4 LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1.250 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Categories
Unilets) - Alum
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128049 / 00095327128049
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.65 (Each)
Resources
Images
 
 
12804 - Small Image
 
12804 - Large Image
Attachments
 
 
12804 - Specification Sheet
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.25
Descriptions
Description
1-1/4 LB COVER & GASKET
Product Type
1-1/4" LB THR Kit/STL CVR
extra long description
MULB 12804 1-1/4" LB THR KIT/STL CV
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1.250 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12804
Brand
Mulberry
GTIN
00095327128049
UPC
095327128049
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LB, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for 12804.

* All prices subject to change.