12808 - 3IN LB Cover & Gasket

Mulberry

  • $118.40 (Each)
  • $118.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
12808
Manufacturer
Mulberry
Manufacturer's Part Number
12808
Description
3IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 3 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Categories
Unilets) - Alum
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128087 / 00095327128087
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$118.40 (Each)
Resources
Images
 
 
12808 - Small Image
 
12808 - Large Image
Attachments
 
 
12808 - Specification Sheet
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
3
Descriptions
Description
3IN LB COVER & GASKET
Product Type
3" LB THR Kit/STL CVR
extra long description
MULB 12808 3" LB THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 3 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12808
Brand
Mulberry
GTIN
00095327128087
UPC
095327128087
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LB, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 12808.
Jump To:

Similar Items

Similar items are close alternatives to 12808, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3 In Trade Si...
  • Our Part #: LB85
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB85
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.86)
LB85 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$118.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12808 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
937LBCG Arlington n/a
LB-48CG Bridgeport Fittings 00781747036483
LB85 CGN Eaton Crouse-Hinds 00784564743763
58630B Halex 00051411586300
12808 Mulberry 00095327128087
LBC-300A Producto Electric Corp. n/a
607CG Teddico-BWF 00087115722324
LB8CG Topaz 00751338209114
LB300CG LH Dottie 00781002107361
LB300 Garvin Industries 00785592405777
LBLA-300 Madison Electric 00784297323584
RLB300 Raco 00092326213110

* All prices subject to change.

false