12822 - 3/4IN LR Cover & Gasket

Mulberry

  • $7.98 (Each)
  • $7.98 (Each)
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
12822
Manufacturer
Mulberry
Manufacturer's Part Number
12822
Description
3/4IN LR Cover & Gasket
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128223 / 00095327128223
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.98 (Each)
Resources
Images
 
 
12822 - Small Image
 
12822 - Large Image
Attachments
 
 
12822 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
3/4IN LR COVER & GASKET
Long Description
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 0.750 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Product Type
3/4" LR THR Kit/STL CVR
extra long description
MULB 12822 3/4" LR THR KIT/STL CVR
Manufacturer Information
Manufacturers Part Number
12822
Brand
Mulberry
GTIN
00095327128223
UPC
095327128223
Taxonomies, Classifications, and Categories
Type
Type LR, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12822.
Jump To:

Similar Items

Similar items are close alternatives to 12822, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3/4 In Trade ...
  • Our Part #: LR25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LR25
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.37) ·
LR25 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.84

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 3/4 Inch
  • Our Part #: LR42CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LR-42CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($195.24) ·
LR42CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12822 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9611LRCG Arlington n/a
LR-42CG Bridgeport Fittings 00781747037428
LR25 CGN Eaton Crouse-Hinds 00784564744302
58907 Halex 00051411589073
12822 Mulberry 00095327128223
LRC-75A Producto Electric Corp. n/a
EALR-2CG Raco n/a
8812A Regal n/a
101-CGV Teddico-BWF 00087115753106
DALR-2-CG Thomas & Betts 00042269810921
DALR-2-CG Thomas & Betts Conduit n/a
LR2CG Topaz 00751338212510
LR75CG LH Dottie 00781002107644
LR75 Garvin Industries 00785592407047
OLR-2CG Killark 00783936049328
LRLA-75 Madison Electric 00784297323829
LR-75ACG O-Z Gedney 00783126063387
RLR075 Raco 00092326213332

* All prices subject to change.

Begin Live Chat